A253F - 1" Ent Term Adapter

Carlon

  • $10.02 (Each)
  • $10.02 (Each)

  • $500.90 (Per 50)

  • $1,001.79 (Per 100)
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
A253F
Manufacturer
Carlon
Manufacturer's Part Number
A253F
Description
1" Ent Term Adapter
One Piece Snap In Adapter, Size 1 Inch, Length 1.666 Inches, Material Polycarbonate, Color Blue, Pack Of 50
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481008620 / 5415022438666 / 00034481008620
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.02 (Each)
Carton
$500.90 (Per 50)
Resources
Images
 
 
A253F - Small Image
 
A253F - Large Image
Attachments
 
 
A253F - Specification Sheet
Other Links
 
 
A253F - Other
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
Blue
Descriptions
Description
1" ENT TERM ADAPTER
Product Type
Snap-In Adptr 1IN Blu PC 50PK
extra long description
ABB A253F SNAP-IN ADPTR 1IN BLU PC
Long Description
One Piece Snap In Adapter, Size 1 Inch, Length 1.666 Inches, Material Polycarbonate, Color Blue, Pack of 50
Special Features
Snap-In
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
A253F
GTIN
00034481008620
UPC
034481008620
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ENT Flexible Raceway
Packaging
Weight per each
0.05
Carton
50
Uses, Certifications, and Standards
Application
When one-piece quick connect snap-in terminator adapters are installed in a concrete application, Carlons flat sealing washers must be used on the box connection ends
standard
UL E86720 / UL E86720
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat