A420 - STC 4SP2-312 2G PVC Mudring

Carlon

  • $4.45 (Each)
  • $4.45 (Each)

  • $333.96 (Per 75)

  • $445.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A420
Manufacturer
Carlon
Manufacturer's Part Number
A420
Description
STC 4SP2-312 2G PVC Mudring
Two-Gang Blank Box Cover, Volume 6.1 Cubic Inches, 4 Inches Square, Raised 1/2 Inch, Color Blue, Material Non-Metallic
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
034481101024 / 00034481101024
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.45 (Each)
Carton
$333.96 (Per 75)
Resources
Images
 
 
A420 - Small Image
 
A420 - Large Image
Attachments
 
 
A420 - Specification Sheet
Other Links
 
 
A420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Shape
Square
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
4 In SQ.5 In Raised 2-Gang Cover
Description
STC 4SP2-312 2G PVC MUDRING
extra long description
ABB A420 4 IN SQ.5 IN RAISED 2-GANG
Long Description
Two-Gang Blank Box Cover, Volume 6.1 Cubic Inches, 4 Inches Square, Raised 1/2 Inch, Color Blue, Material Non-Metallic
Additional Information
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A420
GTIN
00034481101024
UPC
034481101024
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.065
Carton
75
Uses, Certifications, and Standards
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat