A58381D - 1G NM-Box 1/2KO 16cuin

Carlon

  • $8.81 (Each)
  • $8.81 (Each)

  • $220.36 (Per 25)

  • $881.45 (Per 100)
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
A58381D
Manufacturer
Carlon
Manufacturer's Part Number
A58381D
Description
1G NM-Box 1/2KO 16cuin
Device Box, PVC Material, Blue, 16 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, 3 Knockouts, 2.92 In Length, 2.06 In Width, 2.98 In Height, 17 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481074359 / 00034481074359
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.81 (Each)
Carton
$220.36 (Per 25)
Resources
Images
 
 
A58381D - Small Image
 
A58381D - Large Image
Specifications Sheets
 
 
A58381D - Specification Sheet
Attachments
 
 
A58381D - Specification Sheet
Other Links
 
 
A58381D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
2.92 in;74.2 mm
Width
2.06 in;52.2 mm
Height
2.98 in;75.6 mm
Descriptions
Product Type
Device Box
Description
1G NM-BOX 1/2KO 16CUIN
Long Description
Device Box, PVC Material, Blue, 16 cu.in Capacity, 1 Gang, Rectangular, 1/2 in Knockout Size, 3 Knockouts, 2.92 in Length, 2.06 in Width, 2.98 in Height, 17 lb/100
Features
Single Gang Outlet Box, Volume 16 Cubic Inches, Length 2.92 Inches, Width 2.06 Inches, Depth 2.98 Inches, Number of Knockouts 3, Knockout Size 1/2 Inch, Material PVC
Short Description
Device Box, PVC, Blue, 16 cu.in
Special Features
Easy to Install;Quick Connect
extra long description
ABB A58381D 3X2-1/4X3 ENT BOX.5 INC
Additional Information
Knockout Size
1/2 in
Number of Knockouts
3
Standards Met
UL E11461 Listed
package quantity
25 CT
Made in USA
yes
Knockouts
3
Cable Entry
Knockouts
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A58381D
sub brand
Carlon(R)
GTIN
00034481074359
UPC
034481074359
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
ENT Flexible Raceway
Packaging
Weight
17 lb/100
Weight per each
0.17
Carton
25
Uses, Certifications, and Standards
Capacity
16 cu.in
Application
Suitable for Masonry Walls
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A58381D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A58381D.

3X2-1/4X3 Ent Box.5 Inch Kos
  • Our Part #: A58381D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A58381D
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 25 ($220.36) ·
A58381D - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat