A597 - Beam Clamp, Strut to Beam

Superstrut

  • $69.08 (Each)
  • $69.08 (Each)

  • $1,727.02 (Per 25)

  • $6,908.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A597
Manufacturer
Superstrut
Manufacturer's Part Number
A597
Description
Beam Clamp, Strut to Beam
Clamp, Channel to Beam, Clamp Size 3-1/2 Inches X 3-1/2 Inches, Channel Size 1-11/16 Inches X 1-11/16 Inches, Steel, For Use With Channel Series B-900, B-905, and B-995
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162905 - Beam clamps
UPC/GTIN
616013292518 / 00616013292518
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.08 (Each)
Carton
$1,727.02 (Per 25)
Resources
Images
 
 
A597 - Small Image
 
A597 - Large Image
Attachments
 
 
A597 - Specification Sheet
Other Links
 
 
A597 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Width
3-1/2 in
Length
3-1/2 in
Descriptions
Description
BEAM CLAMP, STRUT TO BEAM
Product Type
CHNL-Beam CLP 3.5X3.5 B900/905/995
extra long description
ABB A597 CHNL-BEAM CLP 3.5X3.5 B900
Long Description
Clamp, Channel to Beam, Clamp Size 3-1/2 Inches x 3-1/2 Inches, Channel Size 1-11/16 Inches x 1-11/16 Inches, Steel, For use with Channel Series B-900, B-905, and B-995
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A597
GTIN
00616013292518
UPC
616013292518
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Beam Clamps (Series 500)
Packaging
Weight per each
1.04
Carton
25
Uses, Certifications, and Standards
Application
For use with A Series Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat