A5D2E1JNNA1200 - 1" Corg Cond

Carlon

  • $0.62 (Per Foot)
  • $0.62 (Per Foot)

  • $61.87 (Per 100 Feet)

  • $742.44 (Per 1,200 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A5D2E1JNNA1200
Manufacturer
Carlon
Manufacturer's Part Number
A5D2E1JNNA1200
Description
1" Corg Cond
High Density Polyethylene Duct, 1 Inch, Corrugated, Slit, 1 Way Single Split, Orange, No Stripes, No Pull Tape, Length 1, 200 Feet
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Innerduct & Accessories Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481000778 / 00034481000778
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.62 (Per Foot)
Carton
$742.44 (Per 1,200 Feet)
Resources
Images
 
 
A5D2E1JNNA1200 - Small Image
 
A5D2E1JNNA1200 - Large Image
Attachments
 
 
A5D2E1JNNA1200 - Specification Sheet
Other Links
 
 
A5D2E1JNNA1200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
1,200 ft
Descriptions
Product Type
1 In Corr Pe Org Split X 1200
extra long description
CL A5D2E1JNNA1200 1 IN CORR PE ORG
Description
1" CORG COND
Long Description
High Density Polyethylene Duct, 1 Inch, Corrugated, Slit, 1 Way Single Split, Orange, No Stripes, No Pull Tape, Length 1,200 Feet
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A5D2E1JNNA1200
GTIN
00034481000778
UPC
034481000778
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
High Density Poluethylene Duct
Trade Size
Trade Size
1 INCH
Packaging
Weight per foot
0.155
Carton
1200
Uses, Certifications, and Standards
Application
1.000 2.000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat