A71612 - 1/2" Cushioned STR Strap

Superstrut

  • $8.65 (Each)
  • $8.65 (Each)

  • $216.33 (Per 25)

  • $865.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A71612
Manufacturer
Superstrut
Manufacturer's Part Number
A716 1/2
Description
1/2" Cushioned STR Strap
Clamp, Cushioned, Tube Series, Outer Diameter Tubing Size 1/2 Inch, Steel
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
616013160275 / 00616013160275
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.65 (Each)
Carton
$216.33 (Per 25)
Resources
Images
 
 
A71612 - Small Image
 
A71612 - Large Image
Attachments
 
 
A71612 - Specification Sheet
Other Links
 
 
A71612 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Width
.94 in
Descriptions
Description
1/2" CUSHIONED STR STRAP
Product Type
Cushioned CLP 1/2 In STL
extra long description
ABB A716 1/2 CUSHIONED CLP 1/2 IN S
Long Description
Clamp, Cushioned, Tube Series, Outer Diameter Tubing Size 1/2 Inch, Steel
Special Features
Assembly includes steel clamp with bolt/locknut and cushion
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
gauge
14 Gauge
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A716 1/2
GTIN
00616013160275
UPC
616013160275
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.25
Carton
25
Uses, Certifications, and Standards
Application
To secure pipes, tubes and hoses for fluid conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat