A804 - End Cap For A1200

Superstrut

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A804
Manufacturer
Superstrut
Manufacturer's Part Number
A804
Description
End Cap For A1200
End Cap, Steel, For Use With A-1200 and A-1400 Series Channel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
24122004 - Caps or tops
UPC/GTIN
616013122051 / 00616013122051
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A804 - Other
Images
 
 
A804 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
GoldGalv
Color
Silver
Descriptions
similar brands
Unistrut
Product Type
End Cap STL Use W/ A1200/A1400 CHNL
extra long description
ABB A804 END CAP STL USE W/ A1200/A
Description
END CAP FOR A1200
Long Description
End Cap, Steel, For use with A-1200 and A-1400 Series Channel
Special Features
Easy to install
Also Known As...
Strut channel
Strut
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A804
GTIN
00616013122051
UPC
616013122051
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Surface Raceway & Lighting Systems (Series 800)
Packaging
Weight per each
0.088
Carton
25
Uses, Certifications, and Standards
Application
Surface Raceway and Lighting Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat