AB201 - 2 Hole Upright "L" Yellow Zinc Fitting

Superstrut

  • $9.32 (Each)
  • $9.32 (Each)

  • $466.24 (Per 50)

  • $932.47 (Per 100)

Availability: In Stock Locally
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
AB201
Manufacturer
Superstrut
Manufacturer's Part Number
AB201
Description
2 Hole Upright "L" Yellow Zinc Fitting
Upright Fitting, Steel, Gold Galvanized, Yellow, 1-5/8 In Length, 1-5/8 In Width, 2-1/4 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 2 Holes, 35.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101504 - Steel angles
UPC/GTIN
616013257111 / 00616013257111
Weight per unit
0.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.32 (Each)
Carton
$466.24 (Per 50)
Resources
Images
 
 
AB201 - Small Image
 
AB201 - Large Image
 
AB201 - Large Image
 
AB201 - Large Image
 
AB201 - Large Image
Specifications Sheets
 
 
AB201 - Specification Sheet
360 Images
 
 
AB201 - 360 Image
Attachments
 
 
AB201 - Specification Sheet
Other Links
 
 
AB201 - Other
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
Steel
Material, Color, and Finish
Finish
Gold Galvanized
Color
Yellow
Dimensions and Weight
Width
1-5/8 in
Height
2-1/4 in
Length
1-5/8 in
Thickness
1/4 in
Descriptions
Description
2 HOLE UPRIGHT "L" YELLOW ZINC FITTING
Product Type
Upright Fitting
Angular Fitting
Long Description
Upright Fitting, Steel, Gold Galvanized, Yellow, 1-5/8 in Length, 1-5/8 in Width, 2-1/4 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 2 Holes, 35.5 lb/100
Features
Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 1-5/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Steel
Short Description
2 Hole Upright Fitting, Steel, Gold Galvanized
Special Features
Excellent Corrosion Resistance
extra long description
ABB AB201 90DEG FTG H2.25 L1.625 W1
Additional Information
angle
90 °
Hole Size
9/16 in
Number of Holes
2
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB201
sub brand
Superstrut(R)
GTIN
00616013257111
UPC
616013257111
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight
35.5 lb/100
Weight per each
0.355
Carton
50
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AB201.
Jump To:

Similar Items

Similar items are close alternatives to AB201, though they may not be 100% alike.

Upright Fitting, Steel, Silver Galvanized, Silver, 1-5/8 In Length, 1-5/8 In Wid...
  • Our Part #: AB201EG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AB201 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($420.46) ·
AB201EG - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.41

Each

QTY:
Each
Add
Two Hole Corner Angle, Zinc Plated, Yellow, 1-5/8 In Length, 2-5/16 In Height, 9...
  • Our Part #: B101ZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B101 ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 50 ($166.26) ·
B101ZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AB201 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 604 Anvil International n/a
B-101 Eaton B-Line n/a
B101 Eaton B-Line n/a
L-10 Eristrut n/a
G-3005 Globe Pipe Hangers n/a
G3005 Globe Pipe Hangers n/a
A 301 Haydon n/a
L10 Michigan Hanger n/a
L-10 Michigan Hanger n/a
17630 Morris 601986176309
5110 PHD n/a
PS-604 Power-Strut 702316501225
PS 604 Power-Strut n/a
AB-201 Thomas & Betts 00616013257111
B-915 Thomas & Betts 00785991757569
L-10 Tolstrut n/a
L10 Tolstrut n/a
P-1068 Unistrut n/a
P1068 Unistrut n/a

* All prices subject to change.

Begin Live Chat