AB203EG - 3H 90D Electro Galv Fitting

Superstrut

  • $19.60 (Each)
  • $19.60 (Each)

  • $980.04 (Per 50)

  • $1,960.08 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB203EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB203EG
Description
3H 90D Electro Galv Fitting
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 1-5/8 Inches, Hole Diameter 9/16 Inches On 1-7/8 Inch Centers, Electro-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101504 - Steel angles
UPC/EAN/GTIN
616013008829 / 5415022255843 / 00616013008829
Weight per unit
0.545 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.60 (Each)
Carton
$980.04 (Per 50)
Resources
Images
 
 
AB203EG - Small Image
 
AB203EG - Large Image
 
AB203EG - Large Image
 
AB203EG - Large Image
 
AB203EG - Large Image
360 Images
 
 
AB203EG - 360 Image
Attachments
 
 
AB203EG - Specification Sheet
Other Links
 
 
AB203EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Length
1-5/8 in
Thickness
1/4 in
Descriptions
extra long description
ABB AB203EG 90DEG FTG HT4.125 L1.62
Description
3H 90D ELECTRO GALV FITTING
Product Type
90DEG FTG HT4.125 L1.625 Eg STL
Long Description
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 1-5/8 Inches, Hole Diameter 9/16 Inches on 1-7/8 Inch Centers, Electro-Galvanized Steel
Special Features
Excellent corrosion reisistance
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB203EG
GTIN
00616013008829
UPC
616013008829
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight per each
0.545
Carton
50
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat