AB204 - 3H 90D "L" Yellow Zinc Fitting

Superstrut

  • $14.63 (Each)
  • $14.63 (Each)

  • $731.66 (Per 50)

  • $1,463.32 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB204
Manufacturer
Superstrut
Manufacturer's Part Number
AB204
Description
3H 90D "L" Yellow Zinc Fitting
90 Degree Fitting, Steel, Gold Galvanized, Yellow, 3-1/2 In Length, 2-1/4 In Height, 1/4 In Thickness, 9/16 In Hole Size, 3 Holes, 55 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101504 - Steel angles
UPC/GTIN
616013258453 / 00616013258453
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.63 (Each)
Carton
$731.66 (Per 50)
Resources
Images
 
 
AB204 - Small Image
 
AB204 - Large Image
 
AB204 - Large Image
Attachments
 
 
AB204 - Specification Sheet
Other Links
 
 
AB204 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Gold Galvanized
Color
Yellow
Dimensions and Weight
Height
2-1/4 in
Thickness
1/4 in
Length
3-1/2 in
Descriptions
Special Features
Excellent Corrosion Resistance
Product Type
90 Degree Fitting
Angular Fitting
Long Description
90 Degree Fitting, Steel, Gold Galvanized, Yellow, 3-1/2 in Length, 2-1/4 in Height, 1/4 in Thickness, 9/16 in Hole Size, 3 Holes, 55 lb/100
Features
Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Steel
Short Description
3 Hole 90 Degree Fitting, Steel, Gold Galvanized
Description
3H 90D "L" YELLOW ZINC FITTING
extra long description
ABB AB204 90DEG FTG HT2.25 LEN3.5 S
Additional Information
angle
90 °
Hole Size
9/16 in
Number of Holes
3
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB204
sub brand
Superstrut(R)
GTIN
00616013258453
UPC
616013258453
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight
55 lb/100
Weight per each
0.55
Carton
50
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat