AB204EG - 3H 90D "L" Electro Galv Fitting

Superstrut

  • $17.34 (Each)
  • $17.34 (Each)

  • $1,733.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB204EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB204EG
Description
3H 90D "L" Electro Galv Fitting
90 Degree Fitting, Steel, Silver Galvanized, Silver, 3-1/2 In Length, 2-1/4 In Height, 1/4 In Thickness, 9/16 In Hole Size, 3 Holes, 54.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101504 - Steel angles
UPC/GTIN
616013007495 / 00616013007495
Weight per unit
0.545 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.34 (Each)
Carton
$17.34 (Each)
Resources
Images
 
 
AB204EG - Small Image
 
AB204EG - Large Image
360 Images
 
 
AB204EG - 360 Image
Attachments
 
 
AB204EG - Specification Sheet
Other Links
 
 
AB204EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Silver Galvanized
Color
Silver
Dimensions and Weight
Height
2-1/4 in
Thickness
1/4 in
Length
3-1/2 in
Descriptions
Product Type
90 Degree Fitting
Angular Fitting
Long Description
90 Degree Fitting, Steel, Silver Galvanized, Silver, 3-1/2 in Length, 2-1/4 in Height, 1/4 in Thickness, 9/16 in Hole Size, 3 Holes, 54.5 lb/100
Features
Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel
Short Description
3 Hole 90 Degree Fitting, Steel, Silver Galvanized
Special Features
Excellent Corrosion Resistance
extra long description
ABB AB204EG 90DEG FTG HT2.25 LEN3.5
Description
3H 90D "L" ELECTRO GALV FITTING
Additional Information
angle
90 °
Hole Size
9/16 in
Number of Holes
3
package quantity
1 CT;50 Pk
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB204EG
sub brand
Superstrut(R)
GTIN
00616013007495
UPC
616013007495
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight
54.5 lb/100
Weight per each
0.545
Carton
1
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat