AB205 - 4H Upright "L" Yellow Zinc Fitting

Superstrut

  • $17.96 (Each)
  • $17.96 (Each)

  • $448.99 (Per 25)

  • $1,795.96 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB205
Manufacturer
Superstrut
Manufacturer's Part Number
AB205
Description
4H Upright "L" Yellow Zinc Fitting
Upright Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-1/2 In Length, 4-1/8 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 4 Holes, 74.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101504 - Steel angles
UPC/GTIN
616013259030 / 00616013259030
Weight per unit
0.745 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.96 (Each)
Carton
$448.99 (Per 25)
Resources
Images
 
 
AB205 - Small Image
 
AB205 - Large Image
 
AB205 - Large Image
Attachments
 
 
AB205 - Specification Sheet
Other Links
 
 
AB205 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Gold Galvanized/Standard
Color
Yellow
Dimensions and Weight
Height
4-1/8 in
Thickness
1/4 in
Length
3-1/2 in
Descriptions
Product Type
Upright Fitting
Angular Fitting
Long Description
Upright Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-1/2 in Length, 4-1/8 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 4 Holes, 74.5 lb/100
Features
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Steel
Short Description
4 Hole Upright Fitting, Steel, Gold Galvanized/Standard
Special Features
Excellent Corrosion Resistance
Description
4H UPRIGHT "L" YELLOW ZINC FITTING
extra long description
ABB AB205 90DEG FTG HT4-1/8IN LEN3-
Additional Information
angle
90 °
Hole Size
9/16 in
Number of Holes
4
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB205
sub brand
Superstrut(R)
GTIN
00616013259030
UPC
616013259030
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight
74.5 lb/100
Weight per each
0.745
Carton
25
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat