AB205SS - 4H90D Corner Angle

Superstrut

  • $85.14 (Each)
  • $85.14 (Each)

  • $2,128.60 (Per 25)

  • $8,514.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB205SS
Manufacturer
Superstrut
Manufacturer's Part Number
AB205 SS
Description
4H90D Corner Angle
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101505 - Stainless steel angles
UPC/GTIN
616013259054 / 00616013259054
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.14 (Each)
Carton
$2,128.60 (Per 25)
Resources
Images
 
 
AB205SS - Small Image
 
AB205SS - Large Image
Attachments
 
 
AB205SS - Specification Sheet
Other Links
 
 
AB205SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Material Specification
Type 304
Dimensions and Weight
Thickness
1/4 in
Length
3-1/2 in
Descriptions
Description
4H90D CORNER ANGLE
Product Type
90DEG FTG HT4-1/8IN LEN3-1/2IN SS
Long Description
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Stainless Steel
Special Features
Excellent corrosion reisistance
extra long description
ABB AB205 SS 90DEG FTG HT4-1/8IN LE
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB205 SS
GTIN
00616013259054
UPC
616013259054
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight per each
0.74
Carton
25
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat