AB207 - 5-3/8" 3H STL Splice PLT

Superstrut

  • $13.20 (Each)
  • $13.20 (Each)

  • $659.80 (Per 50)

  • $1,319.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB207
Manufacturer
Superstrut
Manufacturer's Part Number
AB207
Description
5-3/8" 3H STL Splice PLT
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Steel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013259719 / 00616013259719
Weight per unit
0.555 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.20 (Each)
Carton
$659.80 (Per 50)
Resources
Images
 
 
AB207 - Small Image
 
AB207 - Large Image
360 Images
 
 
AB207 - 360 Image
Attachments
 
 
AB207 - Specification Sheet
Other Links
 
 
AB207 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Length
5-3/8 in
Width
1-5/8 in
Descriptions
Description
5-3/8" 3H STL SPLICE PLT
Product Type
3-Hole Splice PLT LEN5-3/8 STL
extra long description
ABB AB207 3-HOLE SPLICE PLT LEN5-3/
Special Features
Excellent corrosion reisistance
Long Description
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Steel
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Number of Holes
3
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
AB207
GTIN
00616013259719
UPC
616013259719
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.555
Carton
50
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat