AB207EG - 3H Flat Straight Electro Galvd Fitting

Superstrut

  • $15.30 (Each)
  • $15.30 (Each)

  • $764.95 (Per 50)

  • $1,529.90 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB207EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB207EG
Description
3H Flat Straight Electro Galvd Fitting
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Electro-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013010921 / 00616013010921
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.30 (Each)
Carton
$764.95 (Per 50)
Resources
Images
 
 
AB207EG - Small Image
 
AB207EG - Large Image
360 Images
 
 
AB207EG - 360 Image
Attachments
 
 
AB207EG - Specification Sheet
Other Links
 
 
AB207EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
SilverGalv/Electro-Galvanized
Dimensions and Weight
Width
1-5/8 in
Length
5-3/8 in
Descriptions
Product Type
3-Hole Splice PLT LEN5-3/8 Eg STL
Description
3H FLAT STRAIGHT ELECTRO GALVD FITTING
extra long description
ABB AB207EG 3-HOLE SPLICE PLT LEN5-
Long Description
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Electro-Galvanized Steel
Special Features
Excellent corrosion reisistance
Additional Information
Number of Holes
3
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB207EG
GTIN
00616013010921
UPC
616013010921
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.55
Carton
50
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat