AB219 - 3H Corner Plate

Superstrut

  • $17.19 (Each)
  • $17.19 (Each)

  • $429.62 (Per 25)

  • $1,718.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB219
Manufacturer
Superstrut
Manufacturer's Part Number
AB219
Description
3H Corner Plate
Plate, Corner, Height 3-1/2 Inches, Length 3-1/2 Inches, Width 1-5/8 Inches, Hole Diameter 1-5/8 Inches, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013265215 / 00616013265215
Weight per unit
0.534 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.19 (Each)
Carton
$429.62 (Per 25)
Resources
Images
 
 
AB219 - Small Image
 
AB219 - Large Image
 
AB219 - Large Image
 
AB219 - Large Image
 
AB219 - Large Image
360 Images
 
 
AB219 - 360 Image
Attachments
 
 
AB219 - Specification Sheet
Other Links
 
 
AB219 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Width
1-5/8 in
Length
3-1/2 in
Descriptions
Product Type
CRNR PLT HT 3-1/2IN Len 3-1/2IN STL
Description
3H CORNER PLATE
extra long description
ABB AB219 CRNR PLT HT 3-1/2IN LEN 3
Long Description
Plate, Corner, Height 3-1/2 Inches, Length 3-1/2 Inches, Width 1-5/8 Inches, Hole Diameter 1-5/8 Inches, Steel
Special Features
Excellent corrosion reisistance
Additional Information
Number of Holes
3
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB219
GTIN
00616013265215
UPC
616013265215
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.534
Carton
25
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat