AB219EG - 3H Flat "L" Electro Galv Fitting

Superstrut

  • $20.98 (Each)
  • $20.98 (Each)

  • $524.44 (Per 25)

  • $2,097.78 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB219EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB219EG
Description
3H Flat "L" Electro Galv Fitting
Flat Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 3-1/2 In Length, 1.625 In Width, 3-1/2 In Height, 1/4 In Thickness, 9/16 In Hole Size, 3 Holes, 55 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013010969 / 00616013010969
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.98 (Each)
Carton
$524.44 (Per 25)
Resources
Images
 
 
AB219EG - Large Image
 
AB219EG - Large Image
 
AB219EG - Large Image
 
AB219EG - Large Image
 
AB219EG - Small Image
 
AB219EG - Large Image
360 Images
 
 
AB219EG - 360 Image
Attachments
 
 
AB219EG - Specification Sheet
Other Links
 
 
AB219EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Height
3-1/2 in
Thickness
1/4 in
Width
1.625 in
Length
3-1/2 in
Descriptions
Product Type
Flat Fitting
Long Description
Flat Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 3-1/2 in Length, 1.625 in Width, 3-1/2 in Height, 1/4 in Thickness, 9/16 in Hole Size, 3 Holes, 55 lb/100
Features
Plate, Corner, Height 3-1/2 Inches, Length 3-1/2 Inches, Width 1-5/8 Inches, Hole Diameter 1-5/8 Inches, Electro-Galvanized Steel
Short Description
3 Hole Flat Fitting, Steel, Silver Galvanized/Electro-Galvanized
Special Features
Excellent Corrosion Resistance
Description
3H FLAT "L" ELECTRO GALV FITTING
extra long description
ABB AB219EG CRNR PLT HT 3-1/2IN LEN
Additional Information
Hole Size
9/16 in
Number of Holes
3
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB219EG
sub brand
Superstrut(R)
GTIN
00616013010969
UPC
616013010969
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight
55 lb/100
Weight per each
0.55
Carton
25
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat