AB219SS - 3H Flat L Plate

Superstrut

  • $89.56 (Each)
  • $89.56 (Each)

  • $2,239.10 (Per 25)

  • $8,956.41 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB219SS
Manufacturer
Superstrut
Manufacturer's Part Number
AB 219SS
Description
3H Flat L Plate
Three Hole Stainless Steel Corner Plate.
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013029190 / 00616013029190
Weight per unit
0.584 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.56 (Each)
Carton
$2,239.10 (Per 25)
Resources
Images
 
 
AB219SS - Small Image
 
AB219SS - Large Image
Attachments
 
 
AB219SS - Specification Sheet
Other Links
 
 
AB219SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Height
3-1/2 in
Width
3-1/2 in
Descriptions
Description
3H FLAT L PLATE
Product Type
Three Hole Corner PLT STN STL
extra long description
ABB AB 219SS THREE HOLE CORNER PLT
Long Description
Three hole Stainless Steel Corner Plate.
Special Features
Excellent corrosion reisistance
Additional Information
Number of Holes
3
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB 219SS
GTIN
00616013029190
UPC
616013029190
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.584
Carton
25
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat