AB220 - 4H Flat Tee Plate Yellow Zinc Fitting

Superstrut

  • $23.43 (Each)
  • $23.43 (Each)

  • $585.85 (Per 25)

  • $2,343.41 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB220
Manufacturer
Superstrut
Manufacturer's Part Number
AB220
Description
4H Flat Tee Plate Yellow Zinc Fitting
Flat Tee Plate Fitting, Steel, Gold Galvanized/Standard, Yellow, 5-3/8 In Length, 1.625 In Width, 3-1/2 In Height, 1/4 In Thickness, 9/16 In Hole Size, 4 Holes, 75 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
616013265574 / 00616013265574
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.43 (Each)
Carton
$585.85 (Per 25)
Resources
Images
 
 
AB220 - Large Image
 
AB220 - Small Image
Attachments
 
 
AB220 - Specification Sheet
Other Links
 
 
AB220 - Other
 
AB220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Gold Galvanized/Standard
Color
Yellow
Dimensions and Weight
Length
5-3/8 in
Height
3-1/2 in
Thickness
1/4 in
Width
1.625 in
Descriptions
Product Type
Flat Tee Plate Fitting
Long Description
Flat Tee Plate Fitting, Steel, Gold Galvanized/Standard, Yellow, 5-3/8 in Length, 1.625 in Width, 3-1/2 in Height, 1/4 in Thickness, 9/16 in Hole Size, 4 Holes, 75 lb/100
Features
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Steel
Short Description
4 Hole Flat Tee Plate Fitting, Steel, Gold Galvanized/Standard
Special Features
Excellent Corrosion Resistance
extra long description
SS AB220 TEE PLT HT 3-1/2IN LEN 5-3
Description
4H FLAT TEE PLATE YELLOW ZINC FITTING
Additional Information
Hole Size
9/16 in
Number of Holes
4
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB220
sub brand
Superstrut(R)
GTIN
00616013265574
UPC
616013265574
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Availability
Status
Inactive
Packaging
Weight
75 lb/100
Weight per each
0.75
Carton
25
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AB220.
Jump To:

Similar Items

Similar items are close alternatives to AB220, though they may not be 100% alike.

Four Hole Tee Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Pl...
  • Our Part #: B133ZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B133 ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 25 ($151.47) ·
B133ZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.06

Each

QTY:
Each
Add
Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3...
  • Our Part #: AB220EG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AB220 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($675.48) ·
AB220EG - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$27.02

Each

QTY:
Each
Add
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole D...
  • Our Part #: AB220TB
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AB220-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.43) ·
AB220TB - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.43

Each

QTY:
Each
Add
Eaton B-Line Series Tee and Cross Flat Fitting, 5.37" H X 3.5" L X 1.62" W, Stee...
  • Our Part #: B133GRN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B133 GRN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.50) ·
B133GRN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AB220 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 714 Anvil International n/a
B-133 Eaton B-Line 781011503536
B133 Eaton B-Line n/a
F-25 Eristrut n/a
G-2042 Globe Pipe Hangers n/a
G2042 Globe Pipe Hangers n/a
F 213 Haydon n/a
369645 Hilti n/a
17636 Morris 00601986176361
F250000EG nVent-Thermal Management 00782856345282
5035 PHD n/a
PS-714 Power-Strut 702316501386
PS714 Power-Strut 00702316521988
PS 714 Power-Strut 702316521988
AB-220 Thomas & Betts 00616013265574
AB220 Thomas & Betts 61601326557
B937 Thomas & Betts 78599175813
B-937 Thomas & Betts 785991758139
F-25 Tolstrut n/a
F25 Tolstrut n/a
P-1031 Unistrut n/a
P1031 Unistrut n/a

* All prices subject to change.

Begin Live Chat