AB220HDG - Flat Plate Fitting

Superstrut

  • $90.00 (Each)
  • $90.00 (Each)

  • $2,249.89 (Per 25)

  • $8,999.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB220HDG
Manufacturer
Superstrut
Manufacturer's Part Number
AB220HDG
Description
Flat Plate Fitting
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Hot-Dip Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013082171 / 00616013082171
Weight per unit
0.735 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.00 (Each)
Carton
$2,249.89 (Per 25)
Resources
Images
 
 
AB220HDG - Small Image
 
AB220HDG - Large Image
Other Links
 
 
AB220HDG - Other
Attachments
 
 
AB220HDG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Width
1-5/8 in
Height
3-1/2 in
Length
5-3/8 in
Descriptions
Long Description
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Hot-Dip Galvanized Steel
Description
FLAT PLATE FITTING
Product Type
Tee PLT HT 3-1/2IN Len 5-3/8IN HDG
extra long description
ABB AB220HDG TEE PLT HT 3-1/2IN LEN
Additional Information
Number of Holes
4
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB220HDG
GTIN
00616013082171
UPC
616013082171
Taxonomies, Classifications, and Categories
Type
Flat Plate Fittings
Category Description
MISC FITTINGS
Packaging
Weight per each
0.735
Carton
25
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat