AB220MEG - Tee PLT W/Mag HT3-1/2 LEN5-3/8 Eg

Superstrut

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB220MEG
Manufacturer
Superstrut
Manufacturer's Part Number
AB220M EG
Description
Tee PLT W/Mag HT3-1/2 LEN5-3/8 Eg
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel With Magnets
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013133644 / 00616013133644
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AB220MEG - Large Image
 
AB220MEG - Large Image
 
AB220MEG - Large Image
 
AB220MEG - Large Image
 
AB220MEG - Small Image
 
AB220MEG - Video
360 Images
 
 
AB220MEG - 360 Image
Other Links
 
 
AB220MEG - Other
 
AB220MEG - Other
Attachments
 
 
AB220MEG - Specification Sheet
Brochures
 
 
AB220MEG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Width
1-5/8 in
Length
3-1/2 in
Descriptions
Description
TEE PLT W/MAG HT3-1/2 LEN5-3/8 EG
Product Type
Tee PLT W/Mag HT3-1/2 LEN5-3/8 Eg
Long Description
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel with Magnets
Special Features
Adds convenience and safety to strut assembly by eliminating the need to manuallyhold fittings and strut together while installing bolts, nuts and rods
extra long description
ABB AB220M EG TEE PLT W/MAG HT3-1/2
Additional Information
Number of Holes
4
media
Yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB220M EG
GTIN
00616013133644
UPC
616013133644
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.76
Carton
25
Uses, Certifications, and Standards
Application
New industrial and commercial construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat