AB220TB - 3-1/2X5-3/8" 4H Flat Ylw ZN Tee Fitting

Superstrut

  • $23.43 (Each)
  • $23.43 (Each)

  • $2,343.41 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB220TB
Manufacturer
Superstrut
Manufacturer's Part Number
AB220-TB
Description
3-1/2X5-3/8" 4H Flat Ylw ZN Tee Fitting
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Steel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013148273 / 00616013148273
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.43 (Each)
Carton
$23.43 (Each)
Resources
Images
 
 
AB220TB - Large Image
 
AB220TB - Small Image
360 Images
 
 
AB220TB - 360 Image
Attachments
 
 
AB220TB - Specification Sheet
Other Links
 
 
AB220TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Width
1-5/8 in
Length
3-1/2 in
Descriptions
Description
3-1/2X5-3/8" 4H FLAT YLW ZN TEE FITTING
Product Type
Tee PLT HT 3-1/2IN Len 5-3/8IN STL
Long Description
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Steel
Special Features
Excellent corrosion reisistance
extra long description
ABB AB220-TB TEE PLT HT 3-1/2IN LEN
Additional Information
Number of Holes
4
Manufacturer Information
Manufacturers Part Number
AB220-TB
Brand
Superstrut
GTIN
00616013148273
UPC
616013148273
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat