AB227EG - 2H 45D Open Ang

Superstrut

  • $26.88 (Each)
  • $26.88 (Each)

  • $1,344.14 (Per 50)

  • $2,688.27 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB227EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB227EG
Description
2H 45D Open Ang
Angular Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 2-5/16 In Length, 3 In Height, 1/4 In Thickness, 1 In Hole Size, 2 Holes, 50 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162502 - Angle brackets
UPC/GTIN
616013013694 / 00616013013694
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.88 (Each)
Carton
$1,344.14 (Per 50)
Resources
360 Images
 
 
AB227EG - 360 Image
Images
 
 
AB227EG - Small Image
 
AB227EG - Large Image
 
AB227EG - Large Image
 
AB227EG - Large Image
 
AB227EG - Large Image
Specifications Sheets
 
 
AB227EG - Specification Sheet
Other Links
 
 
AB227EG - Other
Attachments
 
 
AB227EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Length
2-5/16 in
Height
3 in
Thickness
1/4 in
Descriptions
Product Type
Angular Fitting
Long Description
Angular Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 2-5/16 in Length, 3 in Height, 1/4 in Thickness, 1 in Hole Size, 2 Holes, 50 lb/100
Features
Two hole Steel Open Angle Fitting with SilverGalv finish.
Short Description
Angular Fitting, Steel, Silver Galvanized/Electro-Galvanized
Special Features
Excellent Corrosion Resistance
Description
2H 45D OPEN ANG
extra long description
ABB AB227EG 227 EG ANGULAR FITTING
Additional Information
Hole Size
1 in
Number of Holes
2
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
sub brand
Superstrut(R)
Manufacturers Part Number
AB227EG
GTIN
00616013013694
UPC
616013013694
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Angular Fittings
Packaging
Weight
50 lb/100
Weight per each
0.5
Carton
50
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat