AB24112SS - Square Wash

Superstrut

  • $16.08 (Each)
  • $16.08 (Each)

  • $1,608.36 (Per 100)
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
AB24112SS
Manufacturer
Superstrut
Manufacturer's Part Number
AB241 1/2SS
Description
Square Wash
Washer, Square, Size 1-1/2 Inches X 1-1/2 Inches, Bolt Size 1/2 Inch, Thickness 1/4 Inch, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161812 - Square washers
UPC/GTIN
616013271124 / 00616013271124
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.08 (Each)
Carton
$1,608.36 (Per 100)
Resources
Images
 
 
AB24112SS - Small Image
 
AB24112SS - Large Image
Attachments
 
 
AB24112SS - Specification Sheet
Other Links
 
 
AB24112SS - Other
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
Stainless Steel
Dimensions and Weight
Width
1-1/2 in
Thickness
1/4 in
Descriptions
Description
SQUARE WASH
Product Type
SQ WSHR 1.5X1.5IN SZ 1/2IN STN-STL
Long Description
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 1/2 Inch, Thickness 1/4 Inch, Stainless Steel
Special Features
Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels
extra long description
ABB AB241 1/2SS SQ WSHR 1.5x1.5IN S
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB241 1/2SS
GTIN
00616013271124
UPC
616013271124
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.16
Carton
100
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat