AB24138 - 3/8" Square Strut Washer

Superstrut

  • $5.72 (Each)
  • $5.72 (Each)

  • $571.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB24138
Manufacturer
Superstrut
Manufacturer's Part Number
AB241 3/8
Description
3/8" Square Strut Washer
Square Washer, Steel, Gold Galvanized/Standard, Gold, 1.5 In Width, 3/16 In Thickness, 3/8 In Size, 1 Hole, 16.75 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161812 - Square washers
UPC/EAN/GTIN
616013271094 / 5414363147336 / 00616013271094
Weight per unit
0.168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.72 (Each)
Carton
$571.98 (Per 100)
Resources
Images
 
 
AB24138 - Small Image
 
AB24138 - Large Image
 
AB24138 - Large Image
Attachments
 
 
AB24138 - Specification Sheet
Brochures
 
 
AB24138 - Brochure
Other Links
 
 
AB24138 - Other
 
AB24138 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Gold Galvanized/Standard
Color
Gold
Dimensions and Weight
Width
1.5 in
Size
3/8 in
Thickness
3/16 in
Descriptions
Description
3/8" SQUARE STRUT WASHER
Long Description
Square Washer, Steel, Gold Galvanized/Standard, Gold, 1.5 in Width, 3/16 in Thickness, 3/8 in Size, 1 hole, 16.75 lb/100
Product Type
Square Washer
Features
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Steel
Short Description
Square Washer, Steel, Gold Galvanized/Standard, 3/8 in
Special Features
Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels
extra long description
ABB AB241 3/8 SQ WSHR 1.5x1.5IN SZ
Additional Information
Number of Holes
1
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB241 3/8
sub brand
Kindorf(R)
GTIN
00616013271094
UPC
616013271094
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight
16.75 lb/100
Weight per each
0.168
Carton
100
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat