AB253EG - 5H Flat Hot Plate

Superstrut

  • $48.91 (Each)
  • $48.91 (Each)

  • $1,222.62 (Per 25)

  • $4,890.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB253EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB 253EG
Description
5H Flat Hot Plate
Plate, Five Hole Cross, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013026465 / 00616013026465
Weight per unit
0.875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.91 (Each)
Carton
$1,222.62 (Per 25)
Resources
Images
 
 
AB253EG - Small Image
 
AB253EG - Large Image
Attachments
 
 
AB253EG - Specification Sheet
Other Links
 
 
AB253EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Finish
SilverGalv/Electro-Galvanized
Descriptions
Description
5H FLAT HOT PLATE
Product Type
5-Hole Cross PLT Len/W 5-3/8IN Eg
extra long description
ABB AB 253EG 5-HOLE CROSS PLT LEN/W
Long Description
Plate, Five Hole Cross, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel
Special Features
Excellent corrosion reisistance
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB 253EG
GTIN
00616013026465
UPC
616013026465
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.875
Carton
25
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat