AB263 - 5H Flat Plate

Superstrut

  • $89.51 (Each)
  • $89.51 (Each)

  • $895.09 (Per 10)

  • $8,950.92 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB263
Manufacturer
Superstrut
Manufacturer's Part Number
AB263
Description
5H Flat Plate
Plate, Five Hole Corner, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inch, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013277096 / 00616013277096
Weight per unit
1.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.51 (Each)
Carton
$895.09 (Per 10)
Resources
Images
 
 
AB263 - Large Image
 
AB263 - Small Image
Attachments
 
 
AB263 - Specification Sheet
Other Links
 
 
AB263 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Length
5-3/8 in
Width
5-3/8 in
Descriptions
Description
5H FLAT PLATE
Long Description
Plate, Five Hole Corner, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inch, Steel
Special Features
Excellent corrosion reisistance
Product Type
5-Hole CRN PLT Len 5-3/8IN STL
extra long description
ABB AB263 5-HOLE CRN PLT LEN 5-3/8I
Additional Information
Number of Holes
5
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB263
GTIN
00616013277096
UPC
616013277096
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
1.415
Carton
10
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat