ABW6SSP - Cbty 6" Al STND SPLC Plate

T&B Cable Tray

  • $45.60 (Each)
  • $45.60 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABW6SSP
Manufacturer
T&B Cable Tray
Manufacturer's Part Number
ABW6SSP
Description
Cbty 6" Al STND SPLC Plate
Aluminum 6 Inches Side Rail Height Snap-In Splice Plate
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
622538108111 / 00622538108111
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.60 (Each)
Resources
Images
 
 
ABW6SSP - Small Image
 
ABW6SSP - Large Image
 
ABW6SSP - Video
Brochures
 
 
ABW6SSP - Brochure
Other Links
 
 
ABW6SSP - Other
 
ABW6SSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Product Type
6IN D Standard Splice Plate
Description
CBTY 6" AL STND SPLC PLATE
Long Description
Aluminum 6 inches side rail height snap-in splice plate
extra long description
CO ABW6SSP 6IN D STANDARD SPLICE PL
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
ABW6SSP
Brand
Thomas & Betts
GTIN
00622538108111
UPC
622538108111
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Plates
Availability
Status
Inactive
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Designed to lock into place for easy alignment and installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat