ADR30 - 300 Al/Cu 1 Conduct Lug

Blackburn Mechanical

  • $8.26 (Each)
  • $8.26 (Each)

  • $206.61 (Per 25)

  • $826.44 (Per 100)

Availability: In Stock Locally
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
ADR30
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR30
Description
300 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 300 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2 In Overall Length, Screw Terminal, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786610167 / 00783786610167
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.26 (Each)
Carton
$206.61 (Per 25)
Resources
360 Images
 
 
ADR30 - 360 Image
Images
 
 
ADR30 - Small Image
 
ADR30 - Large Image
 
ADR30 - Large Image
 
ADR30 - Large Image
 
ADR30 - Large Image
 
ADR30 - Large Image
Other Links
 
 
ADR30 - Other
 
ADR30 - Other
Attachments
 
 
ADR30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Number of Conductors
1
Material
Aluminum
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
2 in
Descriptions
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 300 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2 in Overall Length, Screw Terminal, 0.09 lb/EA
Short Description
300 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 2 in L
Special Features
Easy Installation;No Special Tools Required
Description
300 AL/CU 1 CONDUCT LUG
extra long description
ABB ADR30 AL 1CNDTR 1HOLE MOUNT 6-
Additional Information
for use with
Copper and Aluminum Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
25 CT;250 PK
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Conductor Size
300 kcmil
For Stud Size
1/4 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
Number of Mounting Holes
1
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ADR30
GTIN
00783786610167
UPC
783786610167
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.09 lb/EA
Weight per each
0.094
Carton
25
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR30.
Jump To:

Cross Referenced

These items are similar to ADR30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-30U Burndy 00781810370223
KA-29U Burndy 00781810370155
KA-31U Burndy 00781810370209
LA-300 Galvan Industries 00632591713979
22C181 WW GRAINGER n/a
KA30U WW GRAINGER n/a
A-300 Greaves 00784491501504
A-250 Greaves 00784491501405
A-350 Greaves 00784491501603
DA350 Hubbell Power Systems 00096359299868
87-013 Ideal Industries n/a
LA-300 Ideal Industries n/a
TA-300 ILSCO 00783669187410
TA-250 ILSCO 00783669889420
TA-350 ILSCO 00783669889932
90720 Morris 00601986907200
90722 Morris 00601986907224
300T NSi Industries 00662381001078
250T NSi Industries 00662381001061
350T NSi Industries 00662381001085
LAMA300-56-QY Panduit 07498359614
LA-250 Penn-Union 00785037446129
LA-350 Penn-Union 00785037446167
ADR30 Thomas & Betts 00783786610167
ADR-35 Thomas & Betts 00783786610198
A-300 Thomas & Betts n/a
62215 Thomas & Betts n/a
ADR-25 Thomas & Betts 00783786610105
1810 Topaz 00751338182691
TSG350 UTILCO n/a

* All prices subject to change.

Begin Live Chat