ADR60 - 2-600 Al/Cu 1 Conduct Lug

Blackburn Mechanical

  • $18.17 (Each)
  • $18.17 (Each)

  • $109.01 (Per 6)

  • $1,816.77 (Per 100)

In-Stock: 24 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADR60
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR60
Description
2-600 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #2 Awg Conductor Size, 600 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 3-3/16 In Overall Length, Screw Terminal, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610310 / 5414363147534 / 00783786610310
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.17 (Each)
Carton
$109.01 (Per 6)
Stock Availability
Nacogdoches
24 (Check another store)
All Stores
662
Resources
Images
 
 
ADR60 - Small Image
 
ADR60 - Large Image
Other Links
 
 
ADR60 - Other
 
ADR60 - Other
Attachments
 
 
ADR60 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Aluminum
Number Of Conductors
1
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
3-3/16 in
Descriptions
Description
2-600 AL/CU 1 CONDUCT LUG
Extra Long Description
ABB ADR60 AL TP 1CNDTR 1HOLE MOUNT
Long Description
Mechanical Connector Lug, #2 AWG Conductor Size, 600 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 3-3/16 in Overall Length, Screw Terminal, 0.35 lb/EA
Product Type
Mechanical Connector Lug
Short Description
2-600 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 3-3/16 in L
Special Features
Easy Installation;No Special Tools Required
Additional Information
For Stud Size
3/8 in (Bolt)
For Use With
Copper and Aluminum Conductor
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Maximum Conductor Size
600 kcmil
Minimum Conductor Size
#2 AWG
Number Of Mounting Holes
1
Package Quantity
6 CT;60 PK
Standards Met
UL Listed E9809;CSA Certified
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
ADR60
Sub Brand
Blackburn
GTIN
00783786610310
UPC
783786610310
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
6
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 662

Location search:

* All prices subject to change.

Begin Live Chat