ADR6012D - 2-600 Al/Cu SCR Lug

Blackburn Mechanical

  • $23.10 (Each)
  • $23.10 (Each)

  • $69.30 (Per 3)

  • $692.96 (Per 30)

  • $2,309.86 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADR6012D
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR60-12D
Description
2-600 Al/Cu SCR Lug
Type Adr-Alcul Single-Conductor, Two-Hole Mount For Conductor Range Max 600 Kcmil, Min 2 STR.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610327 / 5415022245097 / 00783786610327
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.10 (Each)
Carton
$69.30 (Per 3)
Standard Packaging
$692.96 (Per 30)
Resources
Images
 
 
ADR6012D - Large Image
 
ADR6012D - Large Image
 
ADR6012D - Large Image
 
ADR6012D - Large Image
 
ADR6012D - Small Image
360 Images
 
 
ADR6012D - 360 Image
Attachments
 
 
ADR6012D - Specification Sheet
Other Links
 
 
ADR6012D - Other
 
ADR6012D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Aluminum
Material, Color, and Finish
Finish
Tinned
Descriptions
extra long description
ABB ADR60-12D AL TP 1CNDTR 2HOLE MO
Product Type
Al TP 1CNDTR 2HOLE Mount 2-600
Description
2-600 AL/CU SCR LUG
Long Description
Type ADR-ALCUL Single-Conductor, Two-Hole Mount for Conductor Range Max 600 kcmil, Min 2 Str.
Special Features
Easy Installation - no special tools required
Additional Information
Number of Mounting Holes
2
Manufacturer Information
Manufacturers Part Number
ADR60-12D
Brand
Blackburn Mechanical
GTIN
00783786610327
UPC
783786610327
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight per each
0.48
Carton
3
Package
30
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat