ADR99 - 1000-500MCM 1H Alu Lug

Blackburn Mechanical

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 40)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADR99
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR99
Description
1000-500MCM 1H Alu Lug
Type Adr-Alcul Single-Conductor, One-Hole Mount For Conductor Range Max 1000 Kcmil, Min 500 Kcmil
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610464 / 5415022398274 / 00783786610464
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ADR99 - Small Image
 
ADR99 - Large Image
 
ADR99 - Large Image
 
ADR99 - Large Image
 
ADR99 - Large Image
360 Images
 
 
ADR99 - 360 Image
Attachments
 
 
ADR99 - Specification Sheet
Other Links
 
 
ADR99 - Other
 
ADR99 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Aluminum
insulation
None
Material, Color, and Finish
Finish
Tinned
Descriptions
extra long description
ABB ADR99 AL 1CNDTR 1HOLE MOUNT 500
Description
1000-500MCM 1H ALU LUG
Product Type
Al 1CNDTR 1HOLE Mount 500-1000
Long Description
Type ADR-ALCUL Single-Conductor, One-Hole Mount for Conductor Range Max 1000 kcmil, Min 500 kcmil
Special Features
Easy Installation - no special tools required
Additional Information
Number of Mounting Holes
1
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
ADR99
GTIN
00783786610464
UPC
783786610464
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight per each
0.54
Carton
4
Package
40
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat