ADR99 - 1000-500MCM 1H Alu Lug

Blackburn Mechanical

  • $25.04 (Each)
  • $25.04 (Each)

  • $100.17 (Per 4)

  • $1,001.67 (Per 40)

  • $2,504.17 (Per 100)
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
ADR99
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR99
Description
1000-500MCM 1H Alu Lug
Type Adr-Alcul Single-Conductor, One-Hole Mount For Conductor Range Max 1000 Kcmil, Min 500 Kcmil
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610464 / 5415022398274 / 00783786610464
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.04 (Each)
Carton
$100.17 (Per 4)
Standard Packaging
$1,001.67 (Per 40)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
360 Images
 
 
ADR99 - 360 Image
Images
 
 
ADR99 - Small Image
 
ADR99 - Large Image
 
ADR99 - Large Image
 
ADR99 - Large Image
 
ADR99 - Large Image
Other Links
 
 
ADR99 - Other
 
ADR99 - Other
Attachments
 
 
ADR99 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ADR99.
Jump To:

Cross Referenced

These items are similar to ADR99 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1000T BRUMALL n/a
KA44U Burndy 00781810370353
A1000 DOSSERT n/a
RA1000 ESP n/a
LA-1000 Galvan Industries 00632591716109
A1000 Greaves 00784491502006
A-1000 Greaves 784491502006
DA1000 Hubbell Power Systems 96359299813
LA1000 Ideal Industries n/a
87-023 Ideal Industries n/a
LA-1000 Ideal Industries n/a
LA-800 Ideal Industries n/a
87-021 Ideal Industries 78325087021
TA1000 ILSCO 00783669895582
TA-1000-S ILSCO 78366989566
TA-800 ILSCO 00783669893205
A1000 MAC n/a
90729 Morris 00601986907293
37035 NAED n/a
1000T NSi Industries 662381001122
LAMA1000126 Panduit n/a
LAMA1000-58-6Y Panduit 07498359569
LA-1000 Penn-Union 785037446440
LA1000 Penn-Union 00785037446440
LA1000 PU n/a
A1000 Thomas & Betts n/a
ADR99 Thomas & Betts 00783786610464
AT100 Thomas & Betts n/a
62225 Thomas & Betts n/a
ADR80 Thomas & Betts 00783786610389
62223A Thomas & Betts n/a
1820 Topaz 00751338182721

* All prices subject to change.

Begin Live Chat