AH4624L09144 - Cbty 6X24X144 Al STRT LDR, 9" RNG

T&B Cable Tray

  • $1349.72 (Each)
  • $1,349.72 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH4624L09144
Manufacturer
T&B Cable Tray
Manufacturer's Part Number
AH4624L09144
Description
Cbty 6X24X144 Al STRT LDR, 9" RNG
Series 4 Aluminum Straight Section H-Beam Cable Tray 6 Inches Side Rail Height 24 Inches Width Ladder 9 Inches Rung Spacing 144 Inches Length
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131704 - Cable tray
UPC/GTIN
626490599376 / 00626490599376
Weight per unit
42.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,349.72 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
AH4624L09144 - Small Image
 
AH4624L09144 - Large Image
 
AH4624L09144 - Video
Other Links
 
 
AH4624L09144 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
144
Width
24
Descriptions
Description
CBTY 6X24X144 AL STRT LDR, 9" RNG
Extra Long Description
PM AH4624L09144 AL STR 6IN 24W LADD
Long Description
Series 4 aluminum straight section H-beam cable tray 6 inches side rail height 24 inches width ladder 9 inches rung spacing 144 inches length
Product Type
Al STR 6IN 24W Ladder Tray 12FT
Additional Information
Media
Yes
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
AH4624L09144
GTIN
00626490599376
UPC
626490599376
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Straight Sections
Availability
Status
Inactive
Packaging
Weight per each
42.22
Carton
1
Uses, Certifications, and Standards
Application
Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
Standard
CSA, NEMA, NEC, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat