AHF606LHT24 - Cbty 6X6 24R Al HZ Tee

T&B Cable Tray

  • $1602.44 (Each)
  • $1,602.44 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHF606LHT24
Manufacturer
T&B Cable Tray
Manufacturer's Part Number
AHF606LHT24
Description
Cbty 6X6 24R Al HZ Tee
Aluminum H-Style Fitting 6 Inches Side Rail Height 6 Inches Width Ladder Horizontal Tee 24 Inches Radius
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
626490388666 / 00626490388666
Weight per unit
22.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,602.44 (Each)
Resources
Images
 
 
AHF606LHT24 - Large Image
 
AHF606LHT24 - Small Image
 
AHF606LHT24 - Video
Other Links
 
 
AHF606LHT24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
6
Descriptions
Product Type
Al.6INWX6IND HT 24inrad
extra long description
PM AHF606LHT24 AL.6INWX6IND HT 24IN
Long Description
Aluminum H-style fitting 6 inches side rail height 6 inches width ladder horizontal tee 24 inches radius
Special Features
24 inches radius
Description
CBTY 6X6 24R AL HZ TEE
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
AHF606LHT24
Brand
Thomas & Betts
GTIN
00626490388666
UPC
626490388666
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Ladder
Availability
Status
Inactive
Packaging
Weight per each
22.91
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat