AHF606LVI9024 - Cbty 6X6 90D, 24R Al VRT Is BND

T&B Cable Tray

  • $1122.34 (Each)
  • $1,122.34 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHF606LVI9024
Manufacturer
T&B Cable Tray
Manufacturer's Part Number
AHF606LVI9024
Description
Cbty 6X6 90D, 24R Al VRT Is BND
Aluminum H-Style Fitting 6 Inches Side Rail Height 6 Inches Width Ladder Vertical Inside Bend 90 Degree 24 Inches Radius
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
626490389106 / 00626490389106
Weight per unit
14.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,122.34 (Each)
Resources
Images
 
 
AHF606LVI9024 - Small Image
 
AHF606LVI9024 - Large Image
 
AHF606LVI9024 - Video
Other Links
 
 
AHF606LVI9024 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
6
Descriptions
Product Type
Al.6INWX6IND Iv-90 24inrad
extra long description
PM AHF606LVI9024 AL.6INWX6IND IV-90
Description
CBTY 6X6 90D,24R AL VRT IS BND
Long Description
Aluminum H-style fitting 6 inches side rail height 6 inches width ladder vertical inside bend 90 degree 24 inches radius
Special Features
90 degree angle
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
AHF606LVI9024
Brand
Thomas & Betts
GTIN
00626490389106
UPC
626490389106
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Ladder
Packaging
Weight per each
14.52
Carton
1
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat