AHF612LVI9024 - Cbty 6X12, 90D, 24R Al VRT Is BND

T&B Cable Tray

  • $1143.72 (Each)
  • $1,143.72 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHF612LVI9024
Manufacturer
T&B Cable Tray
Manufacturer's Part Number
AHF612LVI9024
Description
Cbty 6X12, 90D, 24R Al VRT Is BND
Aluminum H-Style Fitting 6 Inches Side Rail Height 12 Inches Width Ladder Vertical Inside Bend 90 Degree 12 Inches Radius With Hardware
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
626490403697 / 00626490403697
Weight per unit
15.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,143.72 (Each)
Resources
Other Links
 
 
AHF612LVI9024 - Other
Images
 
 
AHF612LVI9024 - Large Image
 
AHF612LVI9024 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
12
Descriptions
Description
CBTY 6X12,90D,24R AL VRT IS BND
extra long description
PM AHF612LVI9024 AL.12INWX6IND IV-9
Product Type
Al.12INWX6IND Iv-90 24inrad
Long Description
Aluminum H-style fitting 6 inches side rail height 12 inches width ladder vertical inside bend 90 degree 12 inches radius with hardware
Special Features
90 degree angle
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
AHF612LVI9024
Brand
Thomas & Betts
GTIN
00626490403697
UPC
626490403697
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Ladder
Availability
Status
Inactive
Packaging
Weight per each
15.12
Carton
1
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat