AHF624LHB9024 - Cbty 6X24 90D, 24R Al HZ BND

T&B Cable Tray

  • $1168.06 (Each)
  • $1,168.06 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHF624LHB9024
Manufacturer
T&B Cable Tray
Manufacturer's Part Number
AHF624LHB9024
Description
Cbty 6X24 90D, 24R Al HZ BND
Aluminum H-Style Fitting 6 Inches Side Rail Height 24 Inches Width Ladder Horizontal Bend 90 Degree 24 Inches Radius
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
626490417298 / 00626490417298
Weight per unit
18.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,168.06 (Each)
Resources
Images
 
 
AHF624LHB9024 - Small Image
 
AHF624LHB9024 - Large Image
 
AHF624LHB9024 - Video
Brochures
 
 
AHF624LHB9024 - Brochure
Other Links
 
 
AHF624LHB9024 - Other
 
AHF624LHB9024 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
24
Descriptions
Product Type
Al.24INWX6IND H-90 24inrad
Long Description
Aluminum H-style fitting 6 inches side rail height 24 inches width ladder horizontal bend 90 degree 24 inches radius
Special Features
90 degree angle
Description
CBTY 6X24 90D,24R AL HZ BND
extra long description
PM AHF624LHB9024 AL.24INWX6IND H-90
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
AHF624LHB9024
Brand
Thomas & Betts
GTIN
00626490417298
UPC
626490417298
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Ladder
Availability
Status
Inactive
Packaging
Weight per each
18.28
Carton
1
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat