AHF624LVI9024 - Cbty 6X24 Al 90D, 24R VRT Is Bend

T&B Cable Tray

  • $1185.06 (Each)
  • $1,185.06 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHF624LVI9024
Manufacturer
T&B Cable Tray
Manufacturer's Part Number
AHF624LVI9024
Description
Cbty 6X24 Al 90D, 24R VRT Is Bend
Aluminum H-Style Fitting 6 Inches Side Rail Height 24 Inches Width Ladder Vertical Inside Bend 90 Degree 24 Inches Radius
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
626490417816 / 00626490417816
Weight per unit
16.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,185.06 (Each)
Resources
Images
 
 
AHF624LVI9024 - Small Image
 
AHF624LVI9024 - Large Image
 
AHF624LVI9024 - Video
Other Links
 
 
AHF624LVI9024 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
24
Descriptions
extra long description
PM AHF624LVI9024 AL.24INWX6IND IV-9
Product Type
Al.24INWX6IND Iv-90 24inrad
Description
CBTY 6X24 AL 90D,24R VRT IS BEND
Special Features
90 degree angle
Long Description
Aluminum H-style fitting 6 inches side rail height 24 inches width ladder vertical inside bend 90 degree 24 inches radius
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
AHF624LVI9024
Brand
Thomas & Betts
GTIN
00626490417816
UPC
626490417816
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Ladder
Availability
Status
Inactive
Packaging
Weight per each
16.32
Carton
1
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat