ALR8 - 3" Alu LR Conduit Body

Iberville

  • $360.61 (Each)
  • $360.61 (Each)

  • $36,060.92 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ALR8
Manufacturer
Iberville
Manufacturer's Part Number
ALR-8
Description
3" Alu LR Conduit Body
3 Inch Rigid LR Conduit Body
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
042269320451 / 5415022251074 / 00042269320451
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$360.61 (Each)
Carton
$360.61 (Each)
Resources
Images
 
 
ALR8 - Small Image
 
ALR8 - Large Image
Attachments
 
 
ALR8 - Specification Sheet
Other Links
 
 
ALR8 - Other
Dimensions and Weight
Hub Size
3
Descriptions
Description
3" ALU LR CONDUIT BODY
Product Type
3INCH Rigid LR Conduit Body
extra long description
ABB ALR-8 3inch RIGID LR CONDUIT BO
Long Description
3 INCH RIGID LR CONDUIT BODY
Special Features
Retained Stainless Steel Cover Screws
Manufacturer Information
Manufacturers Part Number
ALR-8
Brand
Iberville
GTIN
00042269320451
UPC
042269320451
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body - Series A - Rigid/IMC
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
standard
UL E28688, CSA
Application
For use with rigid/IMC conduit
You must have an account to view stock levels

* All prices subject to change.