AMTC4 - Ins Al Multi-Tap Conn

Blackburn Mechanical

  • $18.38 (Each)
  • $18.38 (Each)

  • $459.40 (Per 25)

  • $1,837.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMTC4
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
AMTC4
Description
Ins Al Multi-Tap Conn
Amt Aluminum Multi-Tap Same Side Connector, 2-Port, PVC Insulated, Wire Range 4-14 STR, Length 1.15 Inches, Width 1.13 Inches, Height 1.25 Inches, Slotted Screw
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121428 - Electrical taps
UPC/GTIN
783786259175 / 00783786259175
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.38 (Each)
Carton
$459.40 (Per 25)
Resources
360 Images
 
 
AMTC4 - 360 Image
Other Links
 
 
AMTC4 - Other
Images
 
 
AMTC4 - Large Image
 
AMTC4 - Large Image
 
AMTC4 - Large Image
 
AMTC4 - Large Image
Attachments
 
 
AMTC4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Aluminum Multi Tap Insulated Conn
Description
INS AL MULTI-TAP CONN
Long Description
AMT Aluminum Multi-Tap Same Side Connector, 2-Port, PVC Insulated, Wire Range 4-14 Str, Length 1.15 Inches, Width 1.13 Inches, Height 1.25 Inches, Slotted Screw
extra long description
ABB AMTC4 ALUMINUM MULTI TAP INSULA
Manufacturer Information
Manufacturers Part Number
AMTC4
Brand
Blackburn Mechanical
GTIN
00783786259175
UPC
783786259175
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.25
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat