AMTSR250 - Ins Multi-Tap Con

Blackburn Mechanical

  • $70.19 (Each)
  • $70.19 (Each)

  • $1,754.67 (Per 25)

  • $7,018.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AMTSR250
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
AMTSR250
Description
Ins Multi-Tap Con
Amt Connector, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Insulated, PVC Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, +90 °C Operating Temperature, 4 In Overall Length, 600 V Ac, 0.25 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
783786259298 / 5415022245417 / 00783786259298
Weight per unit
0.248 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.19 (Each)
Carton
$1,754.67 (Per 25)
Resources
Images
 
 
AMTSR250 - Small Image
 
AMTSR250 - Large Image
 
AMTSR250 - Large Image
 
AMTSR250 - Large Image
 
AMTSR250 - Large Image
 
AMTSR250 - Large Image
360 Images
 
 
AMTSR250 - 360 Image
Attachments
 
 
AMTSR250 - Specification Sheet
Brochures
 
 
AMTSR250 - Brochure
Other Links
 
 
AMTSR250 - Other
 
AMTSR250 - Other
Material, Color, and Finish
Insulation Material
PVC
Conductor Material
Copper;Aluminum
Insulation Color
Black
Dimensions and Weight
Overall Length
4 in
Descriptions
Description
INS MULTI-TAP CON
Product Type
AMT Connector
Long Description
AMT Connector, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Insulated, PVC Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, +90 °C Operating Temperature, 4 in Overall Length, 600 V ac, 0.25 lb/EA
Features
The high quality and built-in flexibility of the Blackburn(R) AMT Connectors reduce the cost of field installations on splices, taps, and terminations. They’re easy and quick to install, eliminating the need for time-consuming taping and provide superior insulation that lasts the life of the connection.
Short Description
#6 AWG (Stranded) to kcmil AMT Connector, Insulated, 4 in L, 600 VAC
Special Features
PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs;Removable Port and Screw Plugs
extra long description
ABB AMTSR250 AL SPLICE PVC INSUL 25
Additional Information
Maximum Conductor Size
250 kcmil
For Stud Size
5/16 in
Insulated/Non-Insulated
Insulated
Minimum Conductor Size
#6 AWG (Stranded)
for use with
Terminate;Splice
Maximum Voltage Rating
600 V ac
Maximum Operating Temperature
+90 °C
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified 6591
package quantity
25 PK
Manufacturer Information
Manufacturers Part Number
AMTSR250
Brand
Blackburn Mechanical
sub brand
Blackburn
GTIN
00783786259298
UPC
783786259298
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.25 lb/EA
Weight per each
0.248
Carton
25
You must have an account to view stock levels

* All prices subject to change.