AMTT20 - Ins 2H CNCTR 2/0#14awg

Blackburn Mechanical

  • $43.00 (Each)
  • $43.00 (Each)

  • $1,075.11 (Per 25)

  • $4,300.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMTT20
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
AMTT20
Description
Ins 2H CNCTR 2/0#14awg
Amt Splice Offset, 2-Port, PVC Insulated, Wire Range 2/0-14 STR, Length 1.63 Inches, Width 1.68 Inches, Height 1.62 Inches, Hex Size 3/16 Inches
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
783786259212 / 5415022245547 / 00783786259212
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.00 (Each)
Carton
$1,075.11 (Per 25)
Resources
Other Links
 
 
AMTT20 - Other
 
AMTT20 - Other
Images
 
 
AMTT20 - Large Image
Attachments
 
 
AMTT20 - Specification Sheet
Brochures
 
 
AMTT20 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
INS 2H CNCTR 2/0#14AWG
Product Type
Splice Offset Pvcinsul 2PORT 2/0-14
Long Description
AMT Splice Offset, 2-Port, PVC Insulated, Wire Range 2/0-14 Str, Length 1.63 Inches, Width 1.68 Inches, Height 1.62 Inches, Hex Size 3/16 Inches
extra long description
ABB AMTT20 SPLICE OFFSET PVCINSUL 2
Manufacturer Information
Manufacturers Part Number
AMTT20
Brand
Blackburn Mechanical
GTIN
00783786259212
UPC
783786259212
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.01
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat