AP235SQEG - DBL Post Base

Superstrut

  • $168.86 (Each)
  • $168.86 (Each)

  • $16,885.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AP235SQEG
Manufacturer
Superstrut
Manufacturer's Part Number
AP 235SQ EG
Description
DBL Post Base
Square Post Base, Steel, Silver Galvanized/Electro-Galvanized, Silver, 6 In (Base) Length, 6 In (Base);3-5/16 (Post) In Width, 3-1/2 In (Post) Height, 3/4 In Hole Size, 402 LB/100
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Misc Fittings
UNSPSC
31162502 - Angle brackets
UPC/GTIN
616013029237 / 00616013029237
Weight per unit
4.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.86 (Each)
Carton
$168.86 (Each)
Resources
Images
 
 
AP235SQEG - Small Image
 
AP235SQEG - Large Image
 
AP235SQEG - Large Image
 
AP235SQEG - Large Image
 
AP235SQEG - Large Image
360 Images
 
 
AP235SQEG - 360 Image
Attachments
 
 
AP235SQEG - Specification Sheet
Other Links
 
 
AP235SQEG - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Length
6 in (Base)
Width
6 in (Base);3-5/16 (Post) in
Height
3-1/2 in (Post)
Descriptions
Description
DBL POST BASE
Product Type
Square Post Base
Long Description
Square Post Base, Steel, Silver Galvanized/Electro-Galvanized, Silver, 6 in (Base) Length, 6 in (Base);3-5/16 (Post) in Width, 3-1/2 in (Post) Height, 3/4 in Hole Size, 402 lb/100
Features
Connector, Square Post Base, Post Height 3-1/2 Inches, Post Width 3-5/16 Inches, Base Length 6 Inches, Base Height 6 Inches, Hole Diameter 3/4 Inch, Electro-Galvanized Steel
Short Description
Square Post Base, Steel, Silver Galvanized/Electro-Galvanized
Special Features
Excellent Corrosion Resistance
extra long description
ABB AP 235SQ EG SQ POST BASE HT3-1/
Additional Information
Hole Size
3/4 in
package quantity
1 CT;10 PK
Made in USA
yes
Number of Holes
12
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
AP 235SQ EG
sub brand
Superstrut(R)
GTIN
00616013029237
UPC
616013029237
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight
402 lb/100
Weight per each
4.02
Carton
1
Uses, Certifications, and Standards
Application
Metal Framing
You must have an account to view stock levels
There were no add-on items found for AP235SQEG.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?