AP235SQEG - DBL Post Base

Superstrut

  • $201.00 (Each)
  • $201.00 (Each)

  • $20,100.22 (Per 100)

In-Stock: 283 available at other locations ( find a store with stock)
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
AP235SQEG
Manufacturer
Superstrut
Manufacturer's Part Number
AP 235SQ EG
Description
DBL Post Base
Square Post Base, Steel, Silver Galvanized/Electro-Galvanized, Silver, 6 In (Base) Length, 6 In (Base);3-5/16 (Post) In Width, 3-1/2 In (Post) Height, 3/4 In Hole Size, 402 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162502 - Angle brackets
UPC/GTIN
616013029237 / 00616013029237
Weight per unit
4.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$201.00 (Each)
Carton
$201.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
283
Resources
Images
 
 
AP235SQEG - Small Image
 
AP235SQEG - Large Image
 
AP235SQEG - Large Image
 
AP235SQEG - Large Image
 
AP235SQEG - Large Image
360 Images
 
 
AP235SQEG - 360 Image
Other Links
 
 
AP235SQEG - Other
Attachments
 
 
AP235SQEG - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Silver Galvanized/Electro-Galvanized
Dimensions and Weight
Height
3-1/2 in (Post)
Length
6 in (Base)
Width
6 in (Base);3-5/16 (Post) in
Descriptions
Description
DBL POST BASE
Extra Long Description
ABB AP 235SQ EG SQ POST BASE HT3-1/
Features
Connector, Square Post Base, Post Height 3-1/2 Inches, Post Width 3-5/16 Inches, Base Length 6 Inches, Base Height 6 Inches, Hole Diameter 3/4 Inch, Electro-Galvanized Steel
Long Description
Square Post Base, Steel, Silver Galvanized/Electro-Galvanized, Silver, 6 in (Base) Length, 6 in (Base);3-5/16 (Post) in Width, 3-1/2 in (Post) Height, 3/4 in Hole Size, 402 lb/100
Product Type
Square Post Base
Short Description
Square Post Base, Steel, Silver Galvanized/Electro-Galvanized
Special Features
Excellent Corrosion Resistance
Additional Information
Hole Size
3/4 in
Made In USA
yes
Number Of Holes
12
Package Quantity
1 CT;10 PK
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AP 235SQ EG
Sub Brand
Superstrut(R)
GTIN
00616013029237
UPC
616013029237
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight
402 lb/100
Weight per each
4.02
Carton
1
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 283

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
7 View Store

A-L

Location Stock Available
Humble
2 View Store

M-Z

Location Stock Available
Marshall
3 View Store
Paris
6 View Store
These alternate items can be purchased instead of AP235SQEG.
Jump To:

Similar Items

Similar items are close alternatives to AP235SQEG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat