APS04 - #4 Al-Cu Split Bolt

Blackburn Mechanical

  • $28.05 (Each)
  • $28.05 (Each)

  • $2,805.01 (Per 100)

  • $16,830.06 (Per 600)
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
APS04
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
APS04
Description
#4 Al-Cu Split Bolt
Type Aps Tin-Plated Aluminum Dual-Rated Split-Bolt Connector For Use On Copper, Aluminum Conductors. Conductor Range For Equal Main and Tap 4-10 STR.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786201419 / 5414363074199 / 00783786201419
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.05 (Each)
Carton
$2,805.01 (Per 100)
Standard Packaging
$16,830.06 (Per 600)
Resources
Images
 
 
APS04 - Small Image
 
APS04 - Large Image
 
APS04 - Large Image
 
APS04 - Large Image
 
APS04 - Large Image
360 Images
 
 
APS04 - 360 Image
Attachments
 
 
APS04 - Specification Sheet
Other Links
 
 
APS04 - Other
 
APS04 - Other
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
Aluminum
Material, Color, and Finish
Finish
Electro Tinned
Descriptions
Description
#4 AL-CU SPLIT BOLT
Product Type
Al Split - Bolt 4 - 10 Awg
Long Description
Type APS Tin-Plated Aluminum Dual-Rated Split-Bolt Connector for Use on Copper, Aluminum Conductors. Conductor Range for Equal Main and Tap 4-10 Str.
Special Features
Installs with standard wrenches
extra long description
ABB APS04 AL SPLIT - BOLT 4 - 10 AW
Manufacturer Information
Manufacturers Part Number
APS04
Brand
Blackburn Mechanical
GTIN
00783786201419
UPC
783786201419
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight per each
0.04
Carton
100
Package
600
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APS04.
Jump To:

Cross Referenced

These items are similar to APS04 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KSA4 Burndy 78181001540
KSA-4 Burndy 00781810015407
KSU-20 Burndy 00781810035252
A-4 Galvan Industries 00632591708579
A-5-SP Greaves 00784491102701
AS-4 Ideal Industries n/a
87-682 Ideal Industries 78325087682
AK-4/0 ILSCO 00783669008357
AK-4 ILSCO 00783669008319
SK-4 ILSCO 00783669819021
90414 Morris 00601986904148
APS11 NSi Industries 00662381020536
APS04 NSi Industries 00662381020512
N-4SP NSi Industries 00662381020338
SBA1/0Q Panduit 00074983545193
SWA1/0Q Panduit n/a
SBA4-C Panduit 00074983903023
SWA 7 Penn-Union 00785037656009
SW-4 Penn-Union 00785037655668
E4-GP Thomas & Betts n/a
APS04 Thomas & Betts 00783786201419
4HPS Thomas & Betts 00783786200269
AK4 UTILCO n/a

* All prices subject to change.

Begin Live Chat