ASL6022 - 2-600 2BRL Alcu Lug

Blackburn Mechanical

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

  • $0.00 (Per 30)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASL6022
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ASL60-22
Description
2-600 2BRL Alcu Lug
Type Asl-Alcul Two-Conductor, Two-Hole Mount For Conductor Range Max 600 Kcmil, Min 2 STR.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786133154 / 5415022244991 / 00783786133154
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ASL6022 - Small Image
 
ASL6022 - Large Image
Other Links
 
 
ASL6022 - Other
Attachments
 
 
ASL6022 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Tinned
Descriptions
Description
2-600 2BRL ALCU LUG
Product Type
Al 2CNDTR 2HOLE Mount 2STR-600
extra long description
ABB ASL60-22 AL 2CNDTR 2HOLE MOUNT
Long Description
Type ASL-ALCUL Two-Conductor, Two-Hole Mount for Conductor Range Max 600 kcmil, Min 2 Str.
Special Features
Easy Installation - no special tools required
Manufacturer Information
Manufacturers Part Number
ASL60-22
Brand
Blackburn Mechanical
GTIN
00783786133154
UPC
783786133154
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated
Packaging
Weight per each
1
Carton
3
Package
30
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat