ASR1114 - 1/0 Al/Cu Butt Splice

Blackburn Mechanical

  • $12.82 (Each)
  • $12.82 (Each)

  • $153.89 (Per 12)

  • $1,282.40 (Per 100)

  • $1,538.88 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASR1114
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ASR1114
Description
1/0 Al/Cu Butt Splice
Butt Splice Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 In Overall Length, Screw Terminal, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786133222 / 00783786133222
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.82 (Each)
Carton
$153.89 (Per 12)
Standard Packaging
$1,538.88 (Per 120)
Resources
Images
 
 
ASR1114 - Small Image
 
ASR1114 - Large Image
Attachments
 
 
ASR1114 - Specification Sheet
Other Links
 
 
ASR1114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum
Finish
Tin Plated
Dimensions and Weight
Overall Length
1.31 in
Descriptions
Description
1/0 AL/CU BUTT SPLICE
Product Type
Butt Splice Connector
Long Description
Butt Splice Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 in Overall Length, Screw Terminal, 0.06 lb/EA
Short Description
1/0 AWG Butt Splice Connector, Non-Insulated, 1.31 in L
Special Features
Easy Installation;No Special Tools Required
extra long description
ABB ASR1114 SPLICE REDUCER SLD BARR
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
1/0 AWG
Made in USA
yes
Standards Met
UL Listed E9809, 486B;CSA Certified
package quantity
12 CT;120 PK
Insulated/Non-Insulated
Non-Insulated
Manufacturer Information
Manufacturers Part Number
ASR1114
Brand
Blackburn Mechanical
sub brand
Blackburn
GTIN
00783786133222
UPC
783786133222
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated
Packaging
Weight
0.06 lb/EA
Weight per each
0.055
Carton
12
Package
120
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat