ASR3506 - 350 Al/Cu Butt Splice

Blackburn Mechanical

  • $65.78 (Each)
  • $65.78 (Each)

  • $789.30 (Per 12)

  • $6,577.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASR3506
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ASR3506
Description
350 Al/Cu Butt Splice
Asr-Alcul Splice Reducer With Solid Barrier Wire Stop For Conductor Range Max 350 Kcmil, Min 6 STR, Dual Rated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786133246 / 00783786133246
Weight per unit
0.208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.78 (Each)
Carton
$789.30 (Per 12)
Resources
Images
 
 
ASR3506 - Small Image
 
ASR3506 - Large Image
Attachments
 
 
ASR3506 - Specification Sheet
Other Links
 
 
ASR3506 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Tin-Plated
Descriptions
Description
350 AL/CU BUTT SPLICE
Product Type
Splice Reducer SLD Barrier 6STR-350
extra long description
ABB ASR3506 SPLICE REDUCER SLD BARR
Long Description
ASR-ALCUL Splice Reducer with Solid Barrier Wire Stop for Conductor Range Max 350 kcmil, Min 6 Str, Dual Rated
Special Features
Easy Installation - no special tools required
Manufacturer Information
Manufacturers Part Number
ASR3506
Brand
Blackburn Mechanical
GTIN
00783786133246
UPC
783786133246
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated
Packaging
Weight per each
0.208
Carton
12
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat