ATX075TB - 3/4" Flex LT Conduit

T&B Liquidtight Fittings

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 100 Feet)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATX075TB
Manufacturer
T&B Liquidtight Fittings
Manufacturer's Part Number
ATX075-TB
Description
3/4" Flex LT Conduit
3/4 Inch Black Thermoplastic Rubber Liquidtight Flexible Conduit, Inside Radius Bend 2.5 Inch
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210915593 / 5414363130284 / 00786210915593
Weight per unit
0.302 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
ATX075TB - Small Image
 
ATX075TB - Large Image
Attachments
 
 
ATX075TB - Specification Sheet
Other Links
 
 
ATX075TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic Rubber
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100 ft
Descriptions
Product Type
3/4 Inch Hi/Low LT Conduit 100 Feet
Description
3/4" FLEX LT CONDUIT
extra long description
TB ATX075-TB 3/4 INCH HI/LOW LT CON
Long Description
3/4 Inch Black Thermoplastic Rubber Liquidtight Flexible Conduit, Inside Radius Bend 2.5 Inch
Manufacturer Information
Manufacturers Part Number
ATX075-TB
Brand
For Dry, Damp or Wet Locations Where Flexibility is Necessary
GTIN
00786210915593
UPC
786210915593
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
3/4 in
Availability
Status
Inactive
Packaging
Weight per foot
0.302
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat